N0.263 - 60A to 30A 250V Class H&K Fuse Reducer

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0.263
Manufacturer
Eaton
Manufacturer's Part Number
NO.263
Description
60A to 30A 250V Class H&K Fuse Reducer
Eaton Bussmann Series Class H(K) Fuse Reducers, 10 Pair Per Carton, 250V, 60A, Non Indicating, Class H, K
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712101905 / 00051712101905
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Resources
Images
 
 
N0.263 - Large Image
 
N0.263 - Large Image
 
N0.263 - Small Image
 
N0.263 - Video
Other Links
 
 
N0.263 - Other
Attachments
 
 
N0.263 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V
amperage rating
60 A
Descriptions
Description
60A TO 30A 250V CLASS H&K FUSE REDUCER
extra long description
BUSS NO.263 BUSS FUSE REDUCER
Product Type
Buss Fuse Reducer
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.
Long Description
Eaton Bussmann series class H(K) fuse reducers, 10 pair per carton, 250V, 60A, Non Indicating, Class H, K
Special Features
10 pair per carton
Additional Information
media
Yes
dimensions
2.1000 IN X 1.2000 IN X 0.9000 IN
class
Class KClass H
Manufacturer Information
Manufacturers Part Number
NO.263
Brand
Eaton
GTIN
00051712101905
UPC
051712101905
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
RoHS Compliant,Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat