N0642R - 200A to 400A 600V CL R Fuse Reducer

Eaton

  • $627.44 (Each)
  • $627.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N0642R
Manufacturer
Eaton
Manufacturer's Part Number
NO.642-R
Description
200A to 400A 600V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 400 A, Class R, Non-Indicating, 110 to 200 A, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613729 / 00051712613729
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.44 (Each)
Resources
Images
 
 
N0642R - Large Image
 
N0642R - Large Image
 
N0642R - Large Image
 
N0642R - Small Image
 
N0642R - Video
Attachments
 
 
N0642R - Specification Sheet
Brochures
 
 
N0642R - Brochure
Other Links
 
 
N0642R - Other
 
N0642R - Other
 
N0642R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400 A
Voltage Rating
600 V
Descriptions
Product Type
Buss Class R Reducer Fuse
Description
200A TO 400A 600V CL R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Special Features
1-Pair of Reducers
Long Description
Eaton Bussmann series class R fuse reducers, 400 A, Class R, Non-indicating, 110 to 200 A, 600 V
extra long description
EFSE NO.642-R BUSS CLASS R REDUCER
Additional Information
dimensions
13.4000 IN X 11.4000 IN X 9.9000 IN
class
Class R
media
Yes
Manufacturer Information
Manufacturers Part Number
NO.642-R
Brand
Eaton Bussmann series
GTIN
00051712613729
UPC
051712613729
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat