N0S100 - 100A 600V One-Time Class H Fuse

Eaton

  • $62.08 (Each)
  • $62.08 (Each)
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
N0S100
Manufacturer
Eaton
Manufacturer's Part Number
NOS-100
Description
100A 600V One-Time Class H Fuse
Eaton Bussmann Series Nos Fuse, Non Current Limiting, Light Duty Circuit Locations, 100 A, Class H, Non-Indicating, Blade End X Blade End, 10 Kaic At 600 Vac, Standard, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712311007 / 00051712311007
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.08 (Each)
Resources
Images
 
 
N0S100 - Large Image
 
N0S100 - Large Image
 
N0S100 - Large Image
 
N0S100 - Large Image
 
N0S100 - Small Image
 
N0S100 - Video
Attachments
 
 
N0S100 - Specification Sheet
Other Links
 
 
N0S100 - Other
 
N0S100 - Other
 
N0S100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
100
Voltage Rating
600 V
connection
Blade End X Blade End
Dimensions and Weight
Size
1.34 In Diameter X 7.90 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
100A 600V ONE-TIME CLASS H FUSE
Long Description
Eaton Bussmann series NOS fuse, Non current limiting, Light duty circuit locations, 100 A, Class H, Non-indicating, Blade end x blade end, 10 kAIC at 600 Vac, Standard, 5, 600 V
Special Features
Pin-indicating
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
BUSS NOS-100 BUSS ONE TIME FUSE
Additional Information
dimensions
7.9000 IN X 1.3400 IN X 1.3400 IN
class
Class H
media
Yes
Manufacturer Information
Manufacturers Part Number
NOS-100
Brand
Eaton
GTIN
00051712311007
UPC
051712311007
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N0S100.
Jump To:

Cross Referenced

These items are similar to N0S100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NOS-100 Eaton Bussmann 00051712311007
RLS-100 SSAC 00079458390827
RFS100 Mersen 00068938721077

* All prices subject to change.

Begin Live Chat