RM602001CR - 200 Amp Class R Fuse Holder 600V 1 Pole

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM602001CR
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
RM60200-1CR
Description
200 Amp Class R Fuse Holder 600V 1 Pole
Class RK Fuseblocks 1 Pole 600V 200A - Class RK Fuseblocks Offer Ease Of Installation and Replacment Of Fusesclass RK Fuseblocks 1 Pole 600V 200A Features Include:The Fuse Blocks Are Designed to Allow The Fuse to Blow or Burn Out Before The Component Can Be Damagedul and Csa Listedorder Qty Of 1 = 1 Fuse Blockbelow Is More Info On Our Class RK Fuseblocks 1 Pole 600V 200A:
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuseholders & Fuseblocks
UNSPSC
39121629 - Fuse block
UPC/EAN/GTIN
051712387361
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RM602001CR - Large Image
 
RM602001CR - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
200 Amp Class R Fuse Holder 600V 1 Pole
extra long description
BUSS RM60200-1CR 200 amp class R fu
Features
Bussmann series Class R fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Description
200 AMP CLASS R FUSE HOLDER 600V 1 POLE
Long Description
Class RK FuseBlocks 1 Pole 600V 200A - Class RK FuseBlocks offer ease of installation and replacment of fusesClass RK FuseBlocks 1 Pole 600V 200A features include:The fuse blocks are designed to allow the fuse to blow or burn out before the component can be damagedUL and CSA ListedOrder Qty of 1 = 1 Fuse BlockBelow is more info on our Class RK FuseBlocks 1 Pole 600V 200A:
Additional Information
Voltage
600V
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
RM60200-1CR
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat