SC15 - 15A 600V TD Class G Fuse

Eaton Bussmann Series

  • $12.69 (Each)
  • $12.69 (Each)

  • $126.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC15
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
SC-15
Description
15A 600V TD Class G Fuse
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 15 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 170 VDC, 100 Kaic At 600 Vac, Standard, 600 V, 170 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712250153 / 5027590066327 / 00051712250153
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Carton
$126.90 (Per 10)
Resources
Images
 
 
SC15 - Large Image
 
SC15 - Large Image
 
SC15 - Large Image
 
SC15 - Small Image
 
SC15 - Large Image
 
SC15 - Video
Attachments
 
 
SC15 - Specification Sheet
Specifications Sheets
 
 
SC15 - Specification Sheet
 
SC15 - Specification Sheet
Other Links
 
 
SC15 - Other
 
SC15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
V ac:100 kAIC (RMS Symmetrical);V dc:10 kAIC
amperage rating
15 Amp
Voltage Rating
600 V ac;170 V dc
connection
Ferrule End X Ferrule End
Current Rating
15 A
Dimensions and Weight
Size
0.41 In Diameter X 1.31 In Length
Diameter
0.41 in
Overall Length
1.31 in
Descriptions
Product Type
Fuse
Time Delay Fuse
Description
15A 600V TD CLASS G FUSE
Long Description
Time Delay Fuse, G Class Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 15 A, 600 V ac;170 V dc, 0.41 in Diameter, 1.31 in Overall Length, 0.02 lb
Special Features
Rejection Style
Features
Basic protection Class G size-rejecting, current limiting fuses. 1/2 to 6A Fast-acting, 7 to 60A time-delay. Time-delay – 12 seconds (minimum) at 200% of rated current.
Short Description
Fuse, 15 A, 600 VAC/170 V dc, Time Delay, G Class
extra long description
BUSS SC-15 BUSS SC FUSE CLASS G CLA
Additional Information
dimensions
0.4100 IN X 0.4100 IN X 1.3100 IN
class
G
Fuse Class
G Class
Response Time
12 s @ 200%
Connection Type
Ferrule End x Ferrule End
Standards Met
CE Certified;UL Listed;Std. 248-5, Class G, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.5, Class 1422-01, File 53787
package quantity
4 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SC-15
GTIN
00051712250153
UPC
051712250153
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Fusible Branch Panel Boards;HVAC Branch Circuit Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat