TCF200 - 200A Cube Fuse

Eaton

  • $404.57 (Each)
  • $404.57 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF200
Manufacturer
Eaton
Manufacturer's Part Number
TCF200
Description
200A Cube Fuse
Eaton Bussmann Series TCF Fuse, 200 A, 60 HZ, 50 HZ, Dual, Class CF, Black, With Indicator, Blade End, Class CF, Time Delay, 200 Kaic, Glass Filled Pes, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712697804 / 00051712697804
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$404.57 (Each)
Resources
Images
 
 
TCF200 - Large Image
 
TCF200 - Video
Attachments
 
 
TCF200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
interrupt rating
200 kAIC
Voltage Rating
600 V
connection
Blade End
Material
Glass Filled PES
Descriptions
Product Type
Time Delay Cubefuse 200A Ind
Description
200A CUBE FUSE
extra long description
BUSS TCF200 TIME DELAY CUBEFUSE 200
Long Description
Eaton Bussmann series TCF fuse, 200 A, 60 Hz, 50 Hz, Dual, Class CF, Black, With indicator, Blade end, Class CF, Time delay, 200 kAIC, Glass filled PES, Standard, 1, 600 V
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Special Features
Finger Safe
Additional Information
media
Yes
dimensions
2.9500 IN X 1.3200 IN X 3.6300 IN
class
Class CF
Manufacturer Information
Manufacturers Part Number
TCF200
Brand
Eaton Bussmann series
GTIN
00051712697804
UPC
051712697804
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat