TCF70 - 70A 600V Special Purpose Cubefuse Fuse, Dual Elem

Eaton

  • $315.66 (Each)
  • $315.66 (Each)

  • $1,893.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF70
Manufacturer
Eaton
Manufacturer's Part Number
TCF70
Description
70A 600V Special Purpose Cubefuse Fuse, Dual Elem
Eaton Bussmann Series TCF Fuse, 70 A, 60 HZ, 50 HZ, Dual, CF, Black, With Indicator, Blade End, Time Delay, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Glass Filled Pes, Chassis, 35 MM Din Rail, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712618151 / 5027590247573 / 00051712618151
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.66 (Each)
Standard Packaging
$1,893.96 (Per 6)
Resources
Images
 
 
TCF70 - Large Image
 
TCF70 - Large Image
 
TCF70 - Large Image
 
TCF70 - Large Image
 
TCF70 - Large Image
 
TCF70 - Video
Other Links
 
 
TCF70 - Other
 
TCF70 - Other
 
TCF70 - Other
 
TCF70 - Other
 
TCF70 - Other
Attachments
 
 
TCF70 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
amperage rating
70 A
connection
Blade End
Material
Glass Filled PES
Dimensions and Weight
Size
3.01 In Length X 1.00 In Height
Descriptions
Long Description
Eaton Bussmann series TCF fuse, 70 A, 60 Hz, 50 Hz, Dual, CF, Black, With indicator, Blade end, Time delay, 10 sec at 500%, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Glass filled PES, Chassis, 35 mm DIN rail, 600 V, 300 Vdc
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Special Features
Finger Safe
Product Type
Cubefuse, TCF 70A Ind
extra long description
BUSS TCF70 CUBEFUSE, TCF 70A IND
Description
70A 600V SPECIAL PURPOSE CUBEFUSE FUSE, DUAL ELEM
Additional Information
Response Time
10 S at 500%
dimensions
3.0100 IN X 1.0000 IN X 2.1250 IN
class
Class CF
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCF70
GTIN
00051712618151
UPC
051712618151
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
standard
UL Listed ,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat