LD6A90VI2412 - Inside 90

Legrand PW I-Tray

  • $224.73 (Each)
  • $224.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD6A90VI2412
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308676
Description
Inside 90
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388145481 / 00800388145481
Weight per unit
12.932 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.73 (Each)
Resources
Images
 
 
LD6A90VI2412 - Small Image
 
LD6A90VI2412 - Large Image
 
LD6A90VI2412 - Video
Attachments
 
 
LD6A90VI2412 - Specification Sheet
Installation Sheets
 
 
LD6A90VI2412 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
12
Length
54
Height
6
Descriptions
Description
INSIDE 90
Product Type
LD-6A-90VI24-12 Al 6H 90 VRT Ins 24R 12W
Additional Information
media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308676
sub brand
Cablofil
GTIN
00800388145481
UPC
800388145481
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tray
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12.932
Carton
1
Uses, Certifications, and Standards
standard
UL Classified
Application
Cable Management
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat