16M24 - SPST 1" Cond to 1/8"-1/4" Flange

Nvent Caddy

  • $3.82 (Each)
  • $3.82 (Each)

  • $382.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16M24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16M24
Description
SPST 1" Cond to 1/8"-1/4" Flange
Em-M Conduit/Pipe to Flange Clip, Spring ST. 3/4", 1" Emt, 1/8"–1/4" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856162162 / 00782856162162
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Carton
$382.08 (Per 100)
Resources
Images
 
 
16M24 - Small Image
 
16M24 - Large Image
 
16M24 - Video
Other Links
 
 
16M24 - Other
 
16M24 - Other
 
16M24 - Other
 
16M24 - Other
 
16M24 - Other
 
16M24 - Other
Attachments
 
 
16M24 - Specification Sheet
Brochures
 
 
16M24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
23.4-35
Descriptions
Product Type
Conduit Clip 3/4" Emt 1/8" - 1/4" Flange
extra long description
NVENT EFS 16M24 Conduit Clip 3/4" E
Short Description
M CONDUIT-FLANGE 1" EMT 1/8"-1
Description
SPST 1" COND TO 1/8"-1/4" FLANGE
Special Features
CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE
Long Description
EM-M Conduit/Pipe to Flange Clip, Spring St. 3/4", 1" EMT, 1/8"–1/4" Flange
Additional Information
media
Yes
EMT Conduit Size
0.75
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
16M24
sub brand
CADDY
GTIN
00782856162162
UPC
782856162162
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Packaging
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat