24M24 - SPST 1-1/2" Cond to 1/8"-1/4" Flange

Nvent Caddy

  • $4.77 (Each)
  • $4.77 (Each)

  • $238.60 (Per 50)

  • $477.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24M24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
24M24
Description
SPST 1-1/2" Cond to 1/8"-1/4" Flange
"Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/2"" Emt, 1/8""–1/4"" Flange"
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856162247 / 00782856162247
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.77 (Each)
Carton
$238.60 (Per 50)
Resources
Images
 
 
24M24 - Small Image
 
24M24 - Large Image
 
24M24 - Video
Other Links
 
 
24M24 - Other
 
24M24 - Other
 
24M24 - Other
 
24M24 - Other
 
24M24 - Other
 
24M24 - Other
Attachments
 
 
24M24 - Specification Sheet
Brochures
 
 
24M24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
42-50
Descriptions
Description
SPST 1-1/2" COND TO 1/8"-1/4" FLANGE
Product Type
M Conduit-FLG 1 1/2" Emt 1/8"-1/4" FLG
extra long description
NVENT EFS 24M24 M CONDUIT-FLG 1 1/2
Short Description
M CONDUIT-FLG 1 1/2" EMT 1/8"-
Long Description
"EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/2"" EMT, 1/8""–1/4"" Flange"
Special Features
CONDUIT CLIP,1 1/2CONDUIT1/8 TO 1/4 IN FLANGE
Additional Information
media
Yes
EMT Conduit Size
1.5
Manufacturer Information
Manufacturers Part Number
24M24
Brand
nVent CADDY
GTIN
00782856162247
UPC
782856162247
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Packaging
Weight per each
0.11
Carton
50
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat