24M58SM - SPST 24M58SM 1-1/2" Hanger & Clamp

Nvent Caddy

  • $4.13 (Each)
  • $4.13 (Each)

  • $206.38 (Per 50)

  • $412.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24M58SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
24M58SM
Description
SPST 24M58SM 1-1/2" Hanger & Clamp
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1 1/2" Emt, 5/16"–1/2" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856122241 / 8711893738032 / 00782856122241
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.13 (Each)
Carton
$4.13 (Each)
Standard Packaging
$206.38 (Per 50)
Resources
Other Links
 
 
24M58SM - Other
 
24M58SM - Other
 
24M58SM - Other
 
24M58SM - Other
 
24M58SM - Other
 
24M58SM - Other
 
24M58SM - Other
 
24M58SM - Other
 
24M58SM - Other
Images
 
 
24M58SM - Small Image
 
24M58SM - Large Image
 
24M58SM - Video
Attachments
 
 
24M58SM - Specification Sheet
Brochures
 
 
24M58SM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
42-50
Descriptions
Description
SPST 24M58SM 1-1/2" HANGER & CLAMP
Product Type
Caddy 24M58SM P7
extra long description
NVENT EFS 24M58SM CADDY 24M58SM P7
Short Description
CADDY 24M58SM P7
Long Description
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1 1/2" EMT, 5/16"–1/2" Flange
Special Features
CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE
Additional Information
media
Yes
EMT Conduit Size
1.5
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
24M58SM
sub brand
CADDY
GTIN
00782856122241
UPC
782856122241
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat