SLK2L1 - Steel 2MM SPD Link&Hook

Nvent Caddy

  • $12.91 (Each)
  • $12.91 (Each)

  • $129.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLK2L1
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SLK2L1
Description
Steel 2MM SPD Link&Hook
Nvent Caddy Speed Link SLK With Hook, 2 MM Wire, 3.3' Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31151705 - Non electrical steel cables
UPC/EAN/GTIN
782856801627 / 8711893137743 / 00782856801627
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Standard Packaging
$129.10 (Per 10)
Resources
Images
 
 
SLK2L1 - Small Image
 
SLK2L1 - Large Image
Other Links
 
 
SLK2L1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanizing
Descriptions
Long Description
nVent CADDY Speed Link SLK with Hook, 2 mm Wire, 3.3' Length
Product Type
SLK2 With Hook, 2MM Wire 3.3'
extra long description
NVENT EFS SLK2L1 SLK2 WITH HOOK, 2M
Short Description
nVent CADDY Speed Link SLK wit
Description
STEEL 2MM SPD LINK&HOOK
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
Manufacturers Part Number
SLK2L1
GTIN
00782856801627
UPC
782856801627
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
nVent CADDY Speed Link SLK System
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Acoustical, Ceiling and Partitioning
standard
UL, cUL, SMACNA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat