SLK2L2 - 2 Meter Speed Link

Nvent Caddy

  • $26.84 (Each)
  • $26.84 (Each)

  • $268.44 (Per 10)

  • $2,684.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLK2L2
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SLK2L2
Description
2 Meter Speed Link
Nvent Caddy Speed Link SLK With Hook, 2 MM Wire, 6.6' Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31151705 - Non electrical steel cables
UPC/EAN/GTIN
782856801641 / 8711893137750 / 00782856801641
Weight per unit
15.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.84 (Each)
Carton
$26.84 (Each)
Standard Packaging
$268.44 (Per 10)
Resources
Other Links
 
 
SLK2L2 - Other
Images
 
 
SLK2L2 - Small Image
 
SLK2L2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2 METER SPEED LINK
Product Type
SLK2 With Hook, 2MM Wire 6.6'
extra long description
NVENT EFS SLK2L2 SLK2 WITH HOOK, 2M
Short Description
nVent CADDY Speed Link SLK wit
Long Description
nVent CADDY Speed Link SLK with Hook, 2 mm Wire, 6.6' Length
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
SLK2L2
sub brand
CADDY
GTIN
00782856801641
UPC
782856801641
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
nVent CADDY Speed Link SLK System
Packaging
Weight per each
15.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Datacom and Low Voltage
standard
UL, cUL, SMACNA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat