S61000FCS0 - 1" SS316 Flex Connector Straight

Calbrite

  • $50.39 (Per Foot)
  • $50.39 (Per Foot)

  • $2,519.50 (Per 50 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000FCS0
Manufacturer
Calbrite
Manufacturer's Part Number
S61000FCS0
Description
1" SS316 Flex Connector Straight
Cal S61000FCS0 1" SS316 Flex Connec
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flexible Metallic Conduit
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656005863 / 00847656005863
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$50.39 (Per Foot)
Standard Packaging
$2,519.50 (Per 50 Feet)
Resources
Images
 
 
S61000FCS0 - Large Image
 
S61000FCS0 - Small Image
Attachments
 
 
S61000FCS0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Color
Silver
Finish
POLISHED
Dimensions and Weight
Size
1"
Descriptions
Product Type
1" SS316 Flex Connector Straight
Description
1" SS316 FLEX CONNECTOR STRAIGHT
Long Description
CAL S61000FCS0 1" SS316 FLEX CONNEC
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000FCS0
GTIN
00847656005863
UPC
847656005863
Taxonomies, Classifications, and Categories
Type
Stainless Steel Flex Connector-Male Straight
Availability
Manufacturer Status
Inactive
Packaging
Weight per foot
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL514B, ANSI
Application
Used to connect stainless flexible conduit to other fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat