S61500FC90 - 1-1/2" SS316 Flex Connector Male 90

Calbrite

  • $117.92 (Per Foot)
  • $117.92 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61500FC90
Manufacturer
Calbrite
Manufacturer's Part Number
S61500FC90
Description
1-1/2" SS316 Flex Connector Male 90
Rigid Stainless Steel 316 Flex Connector 90 Degrees 1-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flexible Metallic Conduit
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656005924 / 00847656005924
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$117.92 (Per Foot)
Resources
Images
 
 
S61500FC90 - Large Image
Attachments
 
 
S61500FC90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
1-1/2"
Descriptions
extra long description
CAL S61500FC90 1-1/2" SS316 FLEX CO
Product Type
1-1/2" SS316 Flex Connector 90 Degree
Description
1-1/2" SS316 FLEX CONNECTOR MALE 90
Long Description
Rigid Stainless Steel 316 Flex Connector 90 Degrees 1-1/2" Trade Size
Manufacturer Information
Manufacturers Part Number
S61500FC90
Brand
CALBRITE
GTIN
00847656005924
UPC
847656005924
Taxonomies, Classifications, and Categories
Type
Stainless Steel Flex Connector
Packaging
Weight per foot
1.38
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1,700
standard
UL514B, ANSI
Application
Used to connect stainless flexible conduit to other fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat