613400 - 3/4"X10' Cu Ground Rod

Nvent Erico

  • $45.42 (Per Rod)
  • $45.42 (Per Rod)

  • $227.10 (Per 5 Rods)

  • $4,542.00 (Per 100 Rods)

Availability: In Stock Locally

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
613400
Manufacturer
Nvent Erico
Manufacturer's Part Number
613400
Description
3/4"X10' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 10 FT Overall Height, 12.3999 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306177 / 8711893093636 / 00782856306177
Weight per unit
12.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$45.42 (Per Rod)
Carton
$227.10 (Per 5 Rods)
Resources
Other Links
 
 
613400 - Other
 
613400 - Other
 
613400 - Other
 
613400 - Other
Images
 
 
613400 - Small Image
 
613400 - Large Image
 
613400 - Large Image
Attachments
 
 
613400 - Specification Sheet
Brochures
 
 
613400 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Bonded Steel
Dimensions and Weight
Length
10-10
Descriptions
Product Type
Ground Rod
Long Description
Ground Rod, Copper Bonded Steel, 0.681 in Overall Width, 10 ft Overall Height, 12.3999 lb
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
Description
3/4"X10' CU GROUND ROD
extra long description
NVENT EFS 613400 Cu Bonded Ground R
Additional Information
accessory type
Ground Rod
Overall Width
0.681 in
Overall Height
10 ft
Standards Met
cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus
package quantity
1 CT;5 PK
Made in USA
yes
Tensile Strength
80,000
Manufacturer Information
Manufacturers Part Number
613400
Brand
nVent ERICO
GTIN
00782856306177
UPC
782856306177
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight
12.3999 lb
Weight per rod
12.3999
Carton
5
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat