CP58 - 1/2"X5/8" Ground Rod Clamp

Nvent Erico

  • $3.24 (Each)
  • $3.24 (Each)

  • $162.19 (Per 50)

  • $324.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP58
Manufacturer
Nvent Erico
Manufacturer's Part Number
CP58
Description
1/2"X5/8" Ground Rod Clamp
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856307037 / 8711893041675 / 00782856307037
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Carton
$3.24 (Each)
Standard Packaging
$162.19 (Per 50)
Resources
Other Links
 
 
CP58 - Other
 
CP58 - Other
 
CP58 - Other
 
CP58 - Other
 
CP58 - Other
Brochures
 
 
CP58 - Brochure
Images
 
 
CP58 - Small Image
 
CP58 - Large Image
 
CP58 - Large Image
Attachments
 
 
CP58 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Conductor Size
#10 Solid - #2 Stranded
Descriptions
Long Description
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 in Rod Size, 0.11 lb
Product Type
Ground Rod Clamp
Short Description
Ground Rod Clamp, Rod to Conductor, Bronze
Special Features
Parts That are UL Listed are Suitable For Direct Burial In Earth or Concrete
Description
1/2"X5/8" GROUND ROD CLAMP
extra long description
NVENT EFS CP58 GR clmp, sil brz, 1/
Additional Information
accessory type
Ground Rod Clamp
Rod Size
0.50 to 0.56 in
for use with
Copper-Bonded Ground Rods
Standards Met
cULus Listed
package quantity
1 CT;50 Pk
Made in USA
yes
torque
16.9-16.9
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
CP58
GTIN
00782856307037
UPC
782856307037
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod to Conductor
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat