426 - 6.5" Tongue & Groove

Channellock

  • $16.96 (Each)
  • $16.96 (Each)

  • $84.80 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
426
Manufacturer
Channellock
Manufacturer's Part Number
426
Description
6.5" Tongue & Groove
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301277 / 00025582301277
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.96 (Each)
Standard Packaging
$84.80 (Per 5)
Resources
Images
 
 
426 - Small Image
 
426 - Large Image
 
426 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Material, Color, and Finish
Handle Material
Plastic Grip
Color
Channellock Blue (Handle)
Dimensions and Weight
Overall Length
6.5 in;165.1 mm
Size
6.5" Tongue & Groove
Descriptions
Product Type
Groove Joint Plier
Long Description
Groove Joint Plier, 0.87 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 in Overall Length, 0.81 in Jaw Length, 0.47 in Jaw Width, 1.69 in Shank Length, 16 Pieces
Features
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids.
Short Description
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel
Special Features
(5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge
Description
6.5" TONGUE & GROOVE
Construction
Patented reinforcing edge minimizes stress breakage
Additional Information
Cutting Capacity
0.87 in;22.1 mm
cutting material
C1080 High Carbon Steel
Jaw Length
0.81 in;20.57 mm
Jaw Width
0.47 in;11.94 mm
includes
GS-50 5 Pc Pliers Set;GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-1 2pc Tongue & Groove Pliers Set
Shank Length
1.69 in;42.93 mm
Number of Pieces
16
Made in USA
yes
Handle Type
CHANNELLOCK BLUE® grips for comfort
Jaw Opening
0.87 IN
Manufacturer Information
Brand
CHANNELLOCK
Manufacturers Part Number
426
GTIN
00025582301277
UPC
025582301277
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.37
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat