430G - 10" Tongue & Groove

Channellock

  • $20.13 (Each)
  • $20.13 (Each)

  • $402.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
430G
Manufacturer
Channellock
Manufacturer's Part Number
430
Description
10" Tongue & Groove
The Channellock® Straight Jaw Tongue and Groove Plier Is The Tool Every Home and Garage Needs. This Plier Is Built to Last With A Permalock® Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide A Better, Longer Lasting Grip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301475 / 00025582301475
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.13 (Each)
Standard Packaging
$402.60 (Per 20)
Resources
Images
 
 
430G - Small Image
 
430G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Size
10" Tongue & Groove
Overall Length
51869
Descriptions
Product Type
10IN Tongue and Groove Plier
Long Description
The CHANNELLOCK® Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock® fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip.
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Description
10" TONGUE & GROOVE
Additional Information
Jaw Opening
2 A
Jaw Length
75019
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582301475
UPC
025582301475
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat