10250H5200 - 10250 STD. Duty Rectangular PB

Eaton

  • $254.25 (Each)
  • $254.25 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250H5200
Manufacturer
Eaton
Manufacturer's Part Number
10250H5200
Description
10250 STD. Duty Rectangular PB
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 In Overall Width, 2 In Overall Height, 4.9 In Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113203096 / 00782113203096
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.25 (Each)
Resources
Attachments
 
 
10250H5200 - Specification Sheet
Images
 
 
10250H5200 - Video
 
10250H5200 - Small Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
 
10250H5200 - Large Image
Specifications Sheets
 
 
10250H5200 - Specification Sheet
Other Links
 
 
10250H5200 - Other
 
10250H5200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast (Enclosure)
Material, Color, and Finish
Color
Red (Actuator)
Dimensions and Weight
Overall Length
4.9 in
Descriptions
Product Type
Push Button Station
Long Description
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 in Overall Width, 2 in Overall Height, 4.9 in Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 lb
Short Description
Push Button Station, Die Cast, Surface Mount, NEMA 1
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
10250 STD. DUTY RECTANGULAR PB
extra long description
ETN 10250H5200 10250 STD. DUTY RECT
Additional Information
Legend
Start/Stop
Mounting Type
Surface Mount
actuator type
Flush
Standards Met
UL 505;CSA Certified;CE Marked
Number of Elements
2
Overall Width
2.4 in
Overall Height
2 in
media
Yes
dimensions
2.2000 IN X 2.4000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250H5200
GTIN
00782113203096
UPC
782113203096
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
PUSHBUTTON
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
standard
CSA Certified,UL 505,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat