10250T3011 - Sel SW 2P LVR Ma

Eaton

  • $87.76 (Each)
  • $87.76 (Each)

  • $877.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T3011
Manufacturer
Eaton
Manufacturer's Part Number
10250T3011
Description
Sel SW 2P LVR Ma
Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226873 / 00782113226873
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.76 (Each)
Standard Packaging
$877.60 (Per 10)
Resources
Attachments
 
 
10250T3011 - Specification Sheet
Images
 
 
10250T3011 - Video
 
10250T3011 - Small Image
 
10250T3011 - Large Image
 
10250T3011 - Large Image
 
10250T3011 - Large Image
 
10250T3011 - Large Image
Specifications Sheets
 
 
10250T3011 - Specification Sheet
Other Links
 
 
10250T3011 - Other
 
10250T3011 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Lever
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
1.9 x 1.9 x 2.3 in
Descriptions
Product Type
Switch Operator
Long Description
Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 x 1.9 x 2.3 in Size, Non-Illuminated, 0.2 lb
Short Description
Two-position Switch Operator, 10250T Series
Description
SEL SW 2P LVR MA
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T3011 SEL SW 2P LVR MA
Additional Information
media
Yes
Number of Positions
2
actuator type
Lever
Switch Action
Maintained
Cam Code
1
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
1.9000 IN X 1.9000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T3011
GTIN
00782113226873
UPC
782113226873
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat