10250T3023 - Sel SW 3P LVR Ma C3

Eaton

  • $87.76 (Each)
  • $87.76 (Each)
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
10250T3023
Manufacturer
Eaton
Manufacturer's Part Number
10250T3023
Description
Sel SW 3P LVR Ma C3
Switch Operator, 10250T Series, 3 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.8 X 1.9 X 2.2 In Size, Non-Illuminated, 0.2 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226897 / 00782113226897
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.76 (Each)
Resources
Attachments
 
 
10250T3023 - Specification Sheet
Images
 
 
10250T3023 - Video
 
10250T3023 - Small Image
 
10250T3023 - Large Image
 
10250T3023 - Large Image
 
10250T3023 - Large Image
 
10250T3023 - Large Image
Specifications Sheets
 
 
10250T3023 - Specification Sheet
Other Links
 
 
10250T3023 - Other
 
10250T3023 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Lever
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
1.8 x 1.9 x 2.2 in
Descriptions
extra long description
ETN 10250T3023 SEL SW 3P LVR MA C3
Product Type
Switch Operator
Long Description
Switch Operator, 10250T Series, 3 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.8 x 1.9 x 2.2 in Size, Non-Illuminated, 0.2 lb
Short Description
Two-position Switch Operator, 10250T Series
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
SEL SW 3P LVR MA C3
Additional Information
media
Yes
Number of Positions
3
actuator type
Lever
Switch Action
Maintained
Cam Code
3
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
1.8000 IN X 1.9000 IN X 2.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T3023
GTIN
00782113226897
UPC
782113226897
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T3023.
Jump To:

Cross Referenced

These items are similar to 10250T3023 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T3023 Eaton 00782113226897
52SB2CAB FURNAS n/a
52SB2CAN FURNAS n/a
2EN63 WW GRAINGER n/a
40273 REESE n/a
800TJ17 Rockwell Automation n/a
9001KS43FB Schneider Electric 00785901050483
ZB3BJ3 Schneider Electric n/a
3SB063MLB Siemens n/a
PB1JHH1A Westinghouse n/a

* All prices subject to change.

Begin Live Chat