10250T338 - Pot 2W 50V 5K Ohm

Eaton

  • $512.61 (Each)
  • $512.61 (Each)
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
10250T338
Manufacturer
Eaton
Manufacturer's Part Number
10250T338
Description
Pot 2W 50V 5K Ohm
Eaton 10250T Potentiometer, 30.5 MM, Heavy-Duty, 50 Vac/DC, 2W DC Coil Power, Nema 3, 3R, 4, 4X, 12, 13, 5000 Ohms
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113225845 / 00782113225845
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.61 (Each)
Resources
Attachments
 
 
10250T338 - Specification Sheet
Images
 
 
10250T338 - Video
 
10250T338 - Large Image
 
10250T338 - Large Image
 
10250T338 - Large Image
Other Links
 
 
10250T338 - Other
 
10250T338 - Other
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
50 Vac/dc
Descriptions
extra long description
ETN 10250T338 POT 2W 50V 5K OHM
Product Type
Pot 2W 50V 5K Ohm
Description
POT 2W 50V 5K OHM
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T Potentiometer, 30.5 mm, Heavy-Duty, 50 Vac/dc, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13, 5000 Ohms
Special Features
2W DC coil power
Additional Information
media
Yes
dimensions
3.3000 IN X 2.4000 IN X 2.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T338
GTIN
00782113225845
UPC
782113225845
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Potentiometer
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T338.
Jump To:

Cross Referenced

These items are similar to 10250T338 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T338 Eaton 00782113225845
52MA3B12 FURNAS n/a
BJB1A7 FURNAS n/a
5B547 WW GRAINGER n/a
10592 Rockwell Automation n/a
800TU24 Rockwell Automation n/a
800TU24Q Rockwell Automation n/a
800TU24SERIESQ Rockwell Automation n/a
9001K2107 Schneider Electric 00785901067023
PB1PEHG Westinghouse n/a

* All prices subject to change.

Begin Live Chat