10250T3519 - PB Stat MSHD 1NC Stop

Eaton

  • $476.55 (Each)
  • $476.55 (Each)
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
10250T3519
Manufacturer
Eaton
Manufacturer's Part Number
10250T3519
Description
PB Stat MSHD 1NC Stop
Eaton 10250T Pushbutton, Heavy-Duty, Nema 4, 4X, 12, 13, Momentary, Pushbutton, Mushroom Head, Black Actuator, Die Cast Enc., Stop, Surface, 1NC, One Element
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113227153 / 00782113227153
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$476.55 (Each)
Resources
Attachments
 
 
10250T3519 - Specification Sheet
Images
 
 
10250T3519 - Video
 
10250T3519 - Large Image
 
10250T3519 - Large Image
 
10250T3519 - Large Image
Other Links
 
 
10250T3519 - Other
 
10250T3519 - Other
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
PB Stat MSHD 1NC Stop
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
PB STAT MSHD 1NC STOP
extra long description
ETN 10250T3519 PB STAT MSHD 1NC STO
Long Description
Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, mushroom head, Black actuator, Die cast enc., STOP, Surface, 1NC, One element
Additional Information
media
Yes
dimensions
6.0000 IN X 4.1000 IN X 3.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T3519
GTIN
00782113227153
UPC
782113227153
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
2.3499
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T3519.
Jump To:

Cross Referenced

These items are similar to 10250T3519 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
173A2120 Asco Valve, div of Emerson n/a
10250T3519 Eaton 00782113227153
CR104PEG11S GENERAL ELECTRIC 00783166282977
2EP78 WW GRAINGER n/a
PTED015 Honeywell n/a
800T1TYM Rockwell Automation n/a
9001GW115 Schneider Electric n/a
9001KYK14 Schneider Electric 00785901513384

* All prices subject to change.

Begin Live Chat