10250T60E - 1NO Logic Level Contact Block- Spade Term

Eaton

  • $80.87 (Each)
  • $80.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T60E
Manufacturer
Eaton
Manufacturer's Part Number
10250T60E
Description
1NO Logic Level Contact Block- Spade Term
Eaton 10250T Pushbutton Contact Block, 10250T Series, Logic Level Contact Block, 1NO, Nema 3, 3R, 4, 4X, 12, 13, Spade Terminal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113407234 / 00782113407234
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.87 (Each)
Resources
Attachments
 
 
10250T60E - Specification Sheet
Images
 
 
10250T60E - Video
 
10250T60E - Small Image
 
10250T60E - Large Image
 
10250T60E - Large Image
 
10250T60E - Large Image
Other Links
 
 
10250T60E - Other
 
10250T60E - Other
 
10250T60E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Logic Level Contact Block, 1NO, NEMA 3, 3R, 4, 4X, 12, 13, Spade terminal
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
1NO LOGIC LEVEL CONTACT BLOCK- SPADE TERM
Product Type
1NO Logic Level Cont Block; Spade Term
extra long description
ETN 10250T60E 1NO LOGIC LEVEL Cont
Additional Information
dimensions
1.9000 IN X 1.4000 IN X 2.3000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T60E
GTIN
00782113407234
UPC
782113407234
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat