10250TM42 - LGD PLT 1/2RND Off On

Eaton

  • $8.46 (Each)
  • $8.46 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TM42
Manufacturer
Eaton
Manufacturer's Part Number
10250TM42
Description
LGD PLT 1/2RND Off On
Legand Plate, Off On Legend, 10250T Series, 1.8 In Overall Length, 1.7 In Overall Width, 0.1 In Overall Height, Black, 5/32 In Letter Size, 0.01 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204147 / 00782113204147
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Resources
Attachments
 
 
10250TM42 - Specification Sheet
Images
 
 
10250TM42 - Video
 
10250TM42 - Small Image
 
10250TM42 - Large Image
 
10250TM42 - Large Image
Specifications Sheets
 
 
10250TM42 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Black
Dimensions and Weight
Overall Length
1.8 in
Size
1/2 round
Descriptions
Product Type
Legand Plate
Legend Plate
Long Description
Legand Plate, Off On Legend, 10250T Series, 1.8 in Overall Length, 1.7 in Overall Width, 0.1 in Overall Height, Black, 5/32 in Letter Size, 0.01 lb
Short Description
Legand Plate, Off On
Special Features
Selector Switch and Roto-Push Operator
Description
LGD PLT 1/2RND OFF ON
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM42 LGD PLT 1/2RND OFF ON
Additional Information
Legend
Off On
Overall Width
1.7 in
Overall Height
0.1 in
letter size
5/32 in
for use with
Used With 10250T Series;Selector Switch and Roto-Push Operators
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
dimensions
1.8000 IN X 1.7000 IN X 0.0100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM42
GTIN
00782113204147
UPC
782113204147
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat