10250TN11 - Oiltight Enclosure

Eaton

  • $211.36 (Each)
  • $211.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TN11
Manufacturer
Eaton
Manufacturer's Part Number
10250TN11
Description
Oiltight Enclosure
Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 In Overall Width, 3.75 In Overall Height, 5 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113204598 / 00782113204598
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.36 (Each)
Resources
Attachments
 
 
10250TN11 - Specification Sheet
Images
 
 
10250TN11 - Video
 
10250TN11 - Small Image
 
10250TN11 - Large Image
 
10250TN11 - Large Image
Specifications Sheets
 
 
10250TN11 - Specification Sheet
Tech Bulletins
 
 
10250TN11 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast (Bus)
Material, Color, and Finish
Enclosure Material
Die cast
Dimensions and Weight
Overall Length
5 in
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 in Overall Width, 3.75 in Overall Height, 5 in Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 lb
Short Description
Enclosure, Die Cast, 1 Element, NEMA 4
Description
OILTIGHT ENCLOSURE
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TN11 OILTIGHT ENCLOSURE
Additional Information
Number of Elements
1
Enclosure Type
NEMA 4;4X;12;13
Overall Width
4 in
Overall Height
3.75 in
Mounting Type
Surface Mount
Standards Met
UL Listed;CSA Certified;CE Marked
Made in USA
yes
media
Yes
dimensions
5.0000 IN X 4.0000 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TN11
GTIN
00782113204598
UPC
782113204598
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
2.3 lb
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat