10250TN33 - Oiltight Enclosure 1-Hole 304 SS Steel

Eaton

  • $532.97 (Each)
  • $532.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TN33
Manufacturer
Eaton
Manufacturer's Part Number
10250TN33
Description
Oiltight Enclosure 1-Hole 304 SS Steel
Eaton 10250T Enclosure, 30.5 MM, Heavy-Duty Watertight/Oiltight, Nema 4, 4X, 12, Stainless Steel Bus, Surface, One Element
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113224756 / 00782113224756
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$532.97 (Each)
Resources
Attachments
 
 
10250TN33 - Specification Sheet
Images
 
 
10250TN33 - Video
 
10250TN33 - Small Image
 
10250TN33 - Large Image
 
10250TN33 - Large Image
Other Links
 
 
10250TN33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
OILTIGHT ENCLOSURE 1-HOLE 304 SS STEEL
Product Type
Oiltight Encls 1HOLE 304 STLS Steel
extra long description
ETN 10250TN33 Oiltight ENCLS 1HOLE
Long Description
Eaton 10250T Enclosure, 30.5 mm, Heavy-Duty Watertight/Oiltight, NEMA 4, 4X, 12, Stainless steel bus, Surface, One element
Additional Information
media
Yes
dimensions
5.7000 IN X 4.1000 IN X 3.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TN33
GTIN
00782113224756
UPC
782113224756
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
SURFACE
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat