10250TN33 - Oiltight Enclosure 1-Hole 304 SS Steel

Eaton

  • $532.97 (Each)
  • $532.97 (Each)
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
10250TN33
Manufacturer
Eaton
Manufacturer's Part Number
10250TN33
Description
Oiltight Enclosure 1-Hole 304 SS Steel
Eaton 10250T Enclosure, 30.5 MM, Heavy-Duty Watertight/Oiltight, Nema 4, 4X, 12, Stainless Steel Bus, Surface, One Element
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113224756 / 00782113224756
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$532.97 (Each)
Resources
Attachments
 
 
10250TN33 - Specification Sheet
Images
 
 
10250TN33 - Video
 
10250TN33 - Small Image
 
10250TN33 - Large Image
 
10250TN33 - Large Image
Other Links
 
 
10250TN33 - Other
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
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
OILTIGHT ENCLOSURE 1-HOLE 304 SS STEEL
Product Type
Oiltight Encls 1HOLE 304 STLS Steel
extra long description
ETN 10250TN33 Oiltight ENCLS 1HOLE
Long Description
Eaton 10250T Enclosure, 30.5 mm, Heavy-Duty Watertight/Oiltight, NEMA 4, 4X, 12, Stainless steel bus, Surface, One element
Additional Information
media
Yes
dimensions
5.7000 IN X 4.1000 IN X 3.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TN33
GTIN
00782113224756
UPC
782113224756
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
SURFACE
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TN33.
Jump To:

Cross Referenced

These items are similar to 10250TN33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB1SS Eaton B-Line 00782051136944
10250TN33 Eaton 00782113224756
P9XLGD GENERAL ELECTRIC 00783166283233
1435SSA Hammond Manufacturing 00623980410005
E1PBSS nVent-Thermal Management 00783510596101
PB01305S14 Rittal 00639889812048
P30EMS014 Siemens 00754554030142
PBSS1 Wiegmann 00786725433056
CR104PES11 GENERAL ELECTRIC 78316628323
E1PBSS Pentair Hoffman 78351059610
800H1HZ4 Rockwell Automation 78118057198
800H1HZ4Y Rockwell Automation 66207280003
800R1HK4TLG Rockwell Automation 66207364745
800R1HZ4 Rockwell Automation 66207328438
9001KYSS1 Schneider Electric 78590101748

* All prices subject to change.

Begin Live Chat