10316H1600 - 1NO 1NC 10A TD Limit Switch

Eaton

  • $933.85 (Each)
  • $933.85 (Each)
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
10316H1600
Manufacturer
Eaton
Manufacturer's Part Number
10316H1600
Description
1NO 1NC 10A TD Limit Switch
Eaton 10316 Hazardous Location Limit Switch, Type LP Pneumatic Time Delay Limit Switch, Pneumatic Time Delay, Die Cast Zinc Enclosure, 10A Max Ac, 0.2A Max DC, 1NO-1NC, 10A At 120VAC / 0.2A At 120VDC, Screw Terminals, Side Rotary
Slang Terms

Suggest a New Term
Categories
Limit Switches - Severe Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113266336 / 00782113266336
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$933.85 (Each)
Resources
Images
 
 
10316H1600 - Small Image
 
10316H1600 - Large Image
Attachments
 
 
10316H1600 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
Product Type
Type LP Pneumatic Time Delay Limit Switch
Description
1NO 1NC 10A TD LIMIT SWITCH
Long Description
Eaton 10316 hazardous location limit switch, Type LP Pneumatic Time Delay Limit Switch, Pneumatic Time Delay, Die Cast Zinc enclosure, 10A max AC, 0.2A max DC, 1NO-1NC, 10A at 120Vac / 0.2A at 120Vdc, Screw Terminals, Side Rotary
extra long description
ETN 10316H1600 Type LP Pneumatic Ti
Features
Type LX, CX and CBX limit switches are designed for extreme environmental service in NEMA 79 locations where the danger of an internal or external explosion of flammable gases, vapors, metal alloy or grain dust exists. Type CB provides excellent corrosion-resistant properties in NEMA 4X applications. Markets served include mining, grain storage, forest products, petrochemical, pharmaceutical and waste and sewage management.
Additional Information
Contact Configuration
1 NO-1 NC
Contact Rating
10A at 120Vac / 0.2A at 120Vdc
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10316H1600
GTIN
00782113266336
UPC
782113266336
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Hazardous location limit switch
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat