13101A6513 - Ac/DC 4 Inch Perfect Prox. Cable Version

Eaton

  • $390.15 (Each)
  • $390.15 (Each)
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
13101A6513
Manufacturer
Eaton
Manufacturer's Part Number
13101A6513
Description
Ac/DC 4 Inch Perfect Prox. Cable Version
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 4 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113928210 / 00782113928210
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.15 (Each)
Resources
Tech Bulletins
 
 
13101A6513 - Tech Bulletin
Images
 
 
13101A6513 - Small Image
 
13101A6513 - Large Image
 
13101A6513 - Large Image
 
13101A6513 - Large Image
Attachments
 
 
13101A6513 - Specification Sheet
Other Links
 
 
13101A6513 - Other
 
13101A6513 - Other
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
Ac/DC 4 Inch Perfect Prox. Cable Version
Description
AC/DC 4 INCH PERFECT PROX. CABLE VERSION
extra long description
ETN 13101A6513 AC/DC 4 INCH PERFECT
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 4 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched
Additional Information
dimensions
2.5500 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13101A6513
GTIN
00782113928210
UPC
782113928210
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat