13108AQD03 - Ac/DC 6 Inch Perfect Prox With Micro Connector

Eaton

  • $442.13 (Each)
  • $442.13 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13108AQD03
Manufacturer
Eaton
Manufacturer's Part Number
13108AQD03
Description
Ac/DC 6 Inch Perfect Prox With Micro Connector
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 150 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843629 / 00782113843629
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.13 (Each)
Resources
Attachments
 
 
13108AQD03 - Specification Sheet
 
13108AQD03 - Specification Sheet
 
13108AQD03 - Specification Sheet
 
13108AQD03 - Specification Sheet
Images
 
 
13108AQD03 - Large Image
 
13108AQD03 - Small Image
 
13108AQD03 - Large Image
 
13108AQD03 - Large Image
 
13108AQD03 - Large Image
Brochures
 
 
13108AQD03 - Brochure
Other Links
 
 
13108AQD03 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyurethane
Voltage Rating
20 to 264 V ac;15 to 30 V dc
connection
Dual key micro
amperage rating
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Product Type
Photoelectric Sensor
Long Description
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 150 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V ac;15 to 30 V dc, -40° to +158 °F, 0.7 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Photoelectric Sensor, 150 mm, M12 x 1 Plug-In Connection
extra long description
ETN 13108AQD03 Eaton Comet 18mm tub
Description
AC/DC 6 INCH PERFECT PROX WITH MICRO CONNECTOR
Additional Information
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
150 mm
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN
ip rating
IP68;IP69K
Light Source
Visible Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
Made in USA
yes
dimensions
6.2500 IN X 5.2500 IN X 2.0000 IN
Reflector Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13108AQD03
sub brand
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782113843629
UPC
782113843629
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized,CE Marked
Application
Vehicles: On-Road - PickUp & Delivery: FoodCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringElec Assemblies, Panels & EOEM - Control Panels for MachinesCommercial / Institutional Buildings / Structures - Power Distributi
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat