14102A6513 - Visible Beam Comet Reflex 20-264 Vac/DC With 6' Ca

Eaton

  • $321.83 (Each)
  • $321.83 (Each)
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
14102A6513
Manufacturer
Eaton
Manufacturer's Part Number
14102A6513
Description
Visible Beam Comet Reflex 20-264 Vac/DC With 6' Ca
Eaton Comet 18MM Tubular Photoelectric Sensor, Retroreflective, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113824543 / 00782113824543
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.83 (Each)
Resources
Tech Bulletins
 
 
14102A6513 - Tech Bulletin
Attachments
 
 
14102A6513 - Specification Sheet
Images
 
 
14102A6513 - Large Image
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
VISIBLE BEAM COMET REFLEX 20-264 VAC/DC WITH 6' CA
Product Type
Photo Sensor, Reflex, Acdc, CBL
extra long description
ETN 14102A6513 PHOTO SENSOR,REFLEX,
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Retroreflective, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Additional Information
dimensions
2.2000 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14102A6513
GTIN
00782113824543
UPC
782113824543
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat