3TA250FJ6 - Multi Wire 6 Term Connector Kit For JG BRKR

Eaton

  • $227.48 (Each)
  • $227.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3TA250FJ6
Manufacturer
Eaton
Manufacturer's Part Number
3TA250FJ6
Description
Multi Wire 6 Term Connector Kit For JG BRKR
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Multiwire Terminal Connectors Kit, 250 A, #14-6 Awg, JG-Frame, Frame J-K, Series G, Six-Wire
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116130894 / 00782116130894
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.48 (Each)
Resources
Tech Bulletins
 
 
3TA250FJ6 - Tech Bulletin
Images
 
 
3TA250FJ6 - Small Image
 
3TA250FJ6 - Large Image
 
3TA250FJ6 - Large Image
 
3TA250FJ6 - Video
Attachments
 
 
3TA250FJ6 - Specification Sheet
Other Links
 
 
3TA250FJ6 - Other
 
3TA250FJ6 - Other
Brochures
 
 
3TA250FJ6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Descriptions
Description
MULTI WIRE 6 TERM CONNECTOR KIT FOR JG BRKR
Product Type
Multi Wire (6) Term Conn Kit For JG BRK
extra long description
ETN 3TA250FJ6 Multi Wire (6) TERM C
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Multiwire terminal connectors kit, 250 A, #14-6 AWG, JG-Frame, Frame J-K, Series G, Six-wire
Additional Information
dimensions
7.7000 IN X 4.9000 IN X 4.8000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
3TA250FJ6
Brand
Eaton
GTIN
00782116130894
UPC
782116130894
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat