6200AS6501 - 6200A-6501 3 Inch Reflector Bulk Packed

Eaton

  • $23.60 (Each)
  • $23.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6200AS6501
Manufacturer
Eaton
Manufacturer's Part Number
6200AS6501
Description
6200A-6501 3 Inch Reflector Bulk Packed
Retroreflective Tape, Plastic, 3 In Diameter, 3.3 In Overall Length, 0.35 In Overall Width, 3.3 In Overall Height, 0.0500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114090879 / 00782114090879
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Resources
Images
 
 
6200AS6501 - Large Image
 
6200AS6501 - Large Image
Specifications Sheets
 
 
6200AS6501 - Specification Sheet
 
6200AS6501 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Diameter
3 in
Overall Length
3.3 in
Descriptions
Description
6200A-6501 3 INCH REFLECTOR BULK PACKED
Product Type
Retroreflective Tape
Long Description
Retroreflective Tape, Plastic, 3 in Diameter, 3.3 in Overall Length, 0.35 in Overall Width, 3.3 in Overall Height, 0.0500 lb/EA
Short Description
Retroreflective Tape, Plastic, 3.3 in L, 3.3 in H, 0.35 in W
extra long description
ETN 6200AS6501 6200A-6501, 3 INCH R
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Additional Information
Overall Width
0.35 in
Overall Height
3.3 in
package quantity
1 ct
dimensions
3.0000 IN X 3.0000 IN X 0.0200 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
6200AS6501
GTIN
00782114090879
UPC
782114090879
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Photoelectric Sensor
Packaging
Weight
0.0500 lb/EA
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat