6652 - Contact Kit Freedom Size 1 Series A1 and B1 3 Pole

Eaton

  • $547.23 (Each)
  • $547.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6652
Manufacturer
Eaton
Manufacturer's Part Number
6-65-2
Description
Contact Kit Freedom Size 1 Series A1 and B1 3 Pole
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom (65 MM, Nema Size 1, Series A1 and B1, Three-Pole), Contactors and Starters (Type An and CN)
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
782113466569 / 00782113466569
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$547.23 (Each)
Resources
Other Links
 
 
6652 - Other
 
6652 - Other
Images
 
 
6652 - Small Image
 
6652 - Large Image
Attachments
 
 
6652 - Specification Sheet
Brochures
 
 
6652 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Contact Kit, FRDM, SZ1, A1 and B1, 3P
extra long description
ETN 6-65-2 CONTACT KIT, Frdm, SZ1,
Description
CONTACT KIT FREEDOM SIZE 1 SERIES A1 AND B1 3 POLE
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Contactor Kit, Used with Freedom (65 mm, NEMA size 1, series A1 and B1, three-pole), Contactors and Starters (type AN and CN)
Additional Information
dimensions
1.2000 IN X 3.0000 IN X 1.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
6-65-2
GTIN
00782113466569
UPC
782113466569
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat