6658 - Contact Kit Freedom Size 2 Series A1 and B1 3 Pole

Eaton

  • $952.96 (Each)
  • $952.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6658
Manufacturer
Eaton
Manufacturer's Part Number
6-65-8
Description
Contact Kit Freedom Size 2 Series A1 and B1 3 Pole
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom Series (Size 2, Series A1 and B1, Three-Pole, IEC Size J), Type An/Ae and CN/Ce Contactors and Starters
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
782113466507 / 00782113466507
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$952.96 (Each)
Resources
Other Links
 
 
6658 - Other
 
6658 - Other
Images
 
 
6658 - Small Image
 
6658 - Large Image
Attachments
 
 
6658 - Specification Sheet
Brochures
 
 
6658 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Contact Kit, FRDM, SZ2, A1 and B1, 3P
extra long description
ETN 6-65-8 CONTACT KIT, Frdm, SZ2,
Description
CONTACT KIT FREEDOM SIZE 2 SERIES A1 AND B1 3 POLE
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Contactor Kit, Used with Freedom Series (size 2, series A1 and B1, three-pole, IEC Size J), type AN/AE and CN/CE Contactors and Starters
Additional Information
dimensions
1.3000 IN X 3.0000 IN X 1.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
6-65-8
GTIN
00782113466507
UPC
782113466507
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat