8173A6507 - Control Unit Din Rail DC

Eaton

  • $1794.48 (Each)
  • $1,794.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8173A6507
Manufacturer
Eaton
Manufacturer's Part Number
8173A-6507
Description
Control Unit Din Rail DC
Photoelectric Sensor, Polystyrene Material, Screw Terminal Connection, -32 to +131 °F, 2.66 In Overall Length, 1.3 In Overall Width, 3.06 In Overall Height, Din Rail Mount, 4 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113028217 / 00782113028217
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,794.48 (Each)
Resources
Images
 
 
8173A6507 - Large Image
 
8173A6507 - Large Image
Specifications Sheets
 
 
8173A6507 - Specification Sheet
 
8173A6507 - Specification Sheet
Attachments
 
 
8173A6507 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
connection
Screw Terminal
Dimensions and Weight
Overall Length
2.66 in;68 mm
Descriptions
Product Type
Photoelectric Sensor
extra long description
ETN 8173A-6507 CONTROL UNIT DIN RAI
Long Description
Photoelectric Sensor, Polystyrene Material, Screw Terminal Connection, -32 to +131 °F, 2.66 in Overall Length, 1.3 in Overall Width, 3.06 in Overall Height, DIN Rail Mount, 4 lb
Short Description
Photoelectric Sensor, Polystyrene, 2.66 in;68 mm L, 3.06 in;78 mm H, 1.3 in;33 mm W
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Description
CONTROL UNIT DIN RAIL DC
Additional Information
Standards Met
ISO 9001
package quantity
1 ct
for use with
1372A-6501 Slot Sensor Head;The 8173A-6507 Output Varies Directly with the Amount of The Light Source Strip Blocked
Connection Type
Screw Terminal
Operating Temperature Range
-32 to +131 °F;-0 to +55 °C
Overall Width
1.3 in;33 mm
Overall Height
3.06 in;78 mm
Mounting Type
DIN Rail Mount
dimensions
2.6600 IN X 1.3000 IN X 1.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
8173A-6507
GTIN
00782113028217
UPC
782113028217
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric sensor accessory
Packaging
Weight
4 lb
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32° to 131°F (0° to 55°C)
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat