918913 - Coil 180MM Size 3-5 480V/60HZ and 440V/50HZ

Eaton

  • $719.45 (Each)
  • $719.45 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
918913
Manufacturer
Eaton
Manufacturer's Part Number
9-1891-3
Description
Coil 180MM Size 3-5 480V/60HZ and 440V/50HZ
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 HZ, Size 3-5, 180 MM, Yellow Cast Resin
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121010 - Magnetic coils
UPC/GTIN
782113211480 / 00782113211480
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$719.45 (Each)
Resources
Other Links
 
 
918913 - Other
 
918913 - Other
Attachments
 
 
918913 - Specification Sheet
Images
 
 
918913 - Small Image
 
918913 - Large Image
Brochures
 
 
918913 - Brochure
Tech Bulletins
 
 
918913 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN 9-1891-3 COIL, 180MM , SZ3-5, 4
Description
COIL 180MM SIZE 3-5 480V/60HZ AND 440V/50HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 Hz, Size 3-5, 180 mm, Yellow cast resin
Product Type
Coil, 180MM , SZ3-5, 480V/440V
Additional Information
dimensions
3.1600 IN X 4.1900 IN X 1.4500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-1891-3
GTIN
00782113211480
UPC
782113211480
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat