927561 - Coil Freedom Series Size 3 120V/60HZ

Eaton

  • $707.66 (Each)
  • $707.66 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
927561
Manufacturer
Eaton
Manufacturer's Part Number
9-2756-1
Description
Coil Freedom Series Size 3 120V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 HZ, Size 3, 90 MM, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113626741 / 00782113626741
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$707.66 (Each)
Resources
Other Links
 
 
927561 - Other
 
927561 - Other
 
927561 - Other
 
927561 - Other
Images
 
 
927561 - Large Image
 
927561 - Large Image
 
927561 - Large Image
 
927561 - Small Image
Attachments
 
 
927561 - Specification Sheet
Brochures
 
 
927561 - Brochure
Tech Bulletins
 
 
927561 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Size 3, 90 mm
Descriptions
Long Description
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 Hz, Size 3, 90 mm, Used with Freedom
Product Type
927561 Coil, 120VAC SZ 3
Description
COIL FREEDOM SERIES SIZE 3 120V/60HZ
extra long description
ETN 9-2756-1 927561 Coil, 120VAC sz
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
dimensions
1.3620 IN X 4.8420 IN X 2.8350 IN
Coil Voltage
120 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2756-1
GTIN
00782113626741
UPC
782113626741
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
1.06
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat