931252 - Coil DP C25 208/240V 50/60HZ

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $189.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931252
Manufacturer
Eaton
Manufacturer's Part Number
9-3125-2
Description
Coil DP C25 208/240V 50/60HZ
Motor Control Renewal Parts/Accessories- Coil, 208/240V, 15/25/30/40A, 50/60 HZ, 2-3 Pole, 50 MM, Used With C25 Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782114629161 / 00782114629161
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.90 (Each)
Standard Packaging
None Available
Resources
Attachments
 
 
931252 - Specification Sheet
Images
 
 
931252 - Small Image
 
931252 - Large Image
Other Links
 
 
931252 - Other
Brochures
 
 
931252 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
50 mm
Descriptions
Description
COIL DP C25 208/240V 50/60HZ
Product Type
Coil, DP C25, 208/240V, 50/60HZ
extra long description
ETN 9-3125-2 Coil, DP C25, 208/240v
Long Description
Motor Control Renewal Parts/Accessories- Coil, 208/240V, 15/25/30/40A, 50/60 Hz, 2-3 pole, 50 mm, Used with C25 Definite Purpose Contactors
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
dimensions
2.0000 IN X 2.5000 IN X 2.0000 IN
Coil Voltage
208/240 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9-3125-2
GTIN
00782114629161
UPC
782114629161
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.21
Carton
1
Package
0
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat