931856 - 50 MM DP Coil 15-40A 24V Ac Class F

Eaton

  • $160.54 (Each)
  • $160.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931856
Manufacturer
Eaton
Manufacturer's Part Number
9-3185-6
Description
50 MM DP Coil 15-40A 24V Ac Class F
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 24 Vac, 50 MM, Insulation Class F, Ac, Used With Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116326259 / 00782116326259
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.54 (Each)
Resources
Attachments
 
 
931856 - Specification Sheet
Images
 
 
931856 - Small Image
 
931856 - Large Image
 
931856 - Large Image
 
931856 - Large Image
Other Links
 
 
931856 - Other
 
931856 - Other
 
931856 - Other
Brochures
 
 
931856 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
50 mm
Descriptions
extra long description
ETN 9-3185-6 50 MM DP COIL, 15-40 A
Product Type
50 MM DP Coil, 15-40 Amp, 24V Ac Class F
Description
50 MM DP COIL 15-40A 24V AC CLASS F
Long Description
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 24 Vac, 50 mm, Insulation class F, AC, Used with Definite Purpose Contactors
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
dimensions
2.5000 IN X 1.8750 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
9-3185-6
Brand
Eaton
GTIN
00782116326259
UPC
782116326259
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat