932852 - 220-240V 50-60HZ Ac Coil 65MM Freedom Contactor Ki

Eaton

  • $433.49 (Each)
  • $433.49 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932852
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-2
Description
220-240V 50-60HZ Ac Coil 65MM Freedom Contactor Ki
Eaton Motor Control Renewal Parts/Accessories- Coil and Contactor Kit, 220-240V, 50-60 HZ, 65 MM, Ac, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685884240 / 00786685884240
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.49 (Each)
Resources
Attachments
 
 
932852 - Specification Sheet
Images
 
 
932852 - Large Image
 
932852 - Large Image
 
932852 - Large Image
 
932852 - Large Image
 
932852 - Small Image
Other Links
 
 
932852 - Other
 
932852 - Other
 
932852 - Other
 
932852 - Other
Brochures
 
 
932852 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
65 mm
Descriptions
Long Description
Eaton Motor Control Renewal Parts/Accessories- Coil and Contactor Kit, 220-240V, 50-60 Hz, 65 mm, AC, Used with Freedom
Description
220-240V 50-60HZ AC COIL 65MM FREEDOM CONTACTOR KI
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Product Type
220-240V 50-60HZ Ac Coil 65MM FRDM
extra long description
ETN 9-3285-2 220-240V 50-60HZ AC CO
Additional Information
dimensions
2.0000 IN X 2.3100 IN X 3.2500 IN
Coil Voltage
220-240 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9-3285-2
GTIN
00786685884240
UPC
786685884240
Taxonomies, Classifications, and Categories
Type
Motor control renewal parts/accessories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat