AN13KN0A5E100 - Space SVG Nema Size 3 STR 120V Coil 20-100a

Eaton

  • $2154.00 (Each)
  • $2,154.00 (Each)
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
AN13KN0A5E100
Manufacturer
Eaton
Manufacturer's Part Number
AN13KN0A5E100
Description
Space SVG Nema Size 3 STR 120V Coil 20-100a
Eaton Space-Saving Nema Starter, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 20–100 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685629551 / 00786685629551
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,154.00 (Each)
Resources
Attachments
 
 
AN13KN0A5E100 - Specification Sheet
Images
 
 
AN13KN0A5E100 - Small Image
 
AN13KN0A5E100 - Large Image
Other Links
 
 
AN13KN0A5E100 - Other
Brochures
 
 
AN13KN0A5E100 - Brochure
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
NEMA size 1C
Descriptions
Description
SPACE SVG NEMA SIZE 3 STR 120V COIL 20-100A
Product Type
Nema SZ3, STR, 120V Coil, 20-100a
extra long description
ETN AN13KN0A5E100 NEMA SZ3, STR, 12
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Long Description
Eaton Space-Saving NEMA Starter, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 20–100 A
Additional Information
Coil Voltage
120/60 or 110/50
dimensions
5.5000 IN X 1.7700 IN X 6.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN13KN0A5E100
GTIN
00786685629551
UPC
786685629551
Taxonomies, Classifications, and Categories
Type
Motor control starter
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
NEMA Frame Size
NEMA Size 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat