C25BNB240T - Compact 2P 40A Cont SCR Term Quad QC 24VAC Coil

Eaton

  • $66.25 (Each)
  • $66.25 (Each)
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
C25BNB240T
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB240T
Description
Compact 2P 40A Cont SCR Term Quad QC 24VAC Coil
Eaton Definite Purpose Contactor, Quick, 40A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 40A, Contactor, Two-Pole, 50A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116105 / 00786685116105
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.25 (Each)
Resources
Attachments
 
 
C25BNB240T - Specification Sheet
Images
 
 
C25BNB240T - Small Image
 
C25BNB240T - Large Image
Tech Bulletins
 
 
C25BNB240T - Tech Bulletin
Other Links
 
 
C25BNB240T - Other
 
C25BNB240T - Other
Brochures
 
 
C25BNB240T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
COMPACT 2P 40A CONT SCR TERM QUAD QC 24VAC COIL
Product Type
Compct 2P 40A Cont SCR Term 4QC 24vcoil
extra long description
ETN C25BNB240T COMPCT 2P 40A CONT S
Long Description
Eaton definite purpose contactor, Quick, 40A, 277 Vac, 60 Hz, Open with metal mounting plate, Compact, two-pole, 40A, Contactor, Two-pole, 50A, Binding head screw and quick connect terminals (side-by-side), Non-reversing
Additional Information
dimensions
2.3200 IN X 1.9700 IN X 3.1900 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB240T
GTIN
00786685116105
UPC
786685116105
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25BNB240T.
Jump To:

Cross Referenced

These items are similar to C25BNB240T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB240T Eaton 00786685116105
4DD09 WW GRAINGER n/a
DP40C2PF Rockwell Automation n/a
8910DP42V14 Schneider Electric 00785901024200
45GG20AJ Siemens 00783087151673

* All prices subject to change.

Begin Live Chat