C25DND230B - Open N-R 2P 30A DP Cont SCR/PP W/QC Term 240VAC CO

Eaton

  • $65.02 (Each)
  • $65.02 (Each)

Availability: In Stock Locally
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
C25DND230B
Manufacturer
Eaton
Manufacturer's Part Number
C25DND230B
Description
Open N-R 2P 30A DP Cont SCR/PP W/QC Term 240VAC CO
Eaton Definite Purpose Contactor, Quick, 30A, 208-240 Vac At 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- or Three-POLE30A, Contactor, Two-Pole, Global Ratings, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side)
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300365 / 00782116300365
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.02 (Each)
Resources
Images
 
 
C25DND230B - Small Image
 
C25DND230B - Large Image
Attachments
 
 
C25DND230B - Specification Sheet
Other Links
 
 
C25DND230B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Description
OPEN N-R 2P 30A DP CONT SCR/PP W/QC TERM 240VAC CO
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 30A, 208-240 Vac at 50/60 Hz, Open with metal mounting plate, 15-50A, two- or three-pole30A, Contactor, Two-pole, Global ratings, Screw/pressure plate and quick connect terminals (side-by-side)
Product Type
Op N-R 2P 30ADPCNT SCR/PP W/Qc240ac
extra long description
ETN C25DND230B OP N-R 2P 30ADPCNT S
Additional Information
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND230B
GTIN
00782116300365
UPC
782116300365
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25DND230B.
Jump To:

Cross Referenced

These items are similar to C25DND230B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC320UM30 Eaton n/a
C25DND230B Eaton 00782116300365
42BE15AG FURNAS n/a
42BF15AG FURNAS n/a
CR353AC2AB1 GENERAL ELECTRIC 00783166402825
1V608 WW GRAINGER n/a
A77309043A240 Joslyn Clark n/a
2200EB320BA Schneider Electric n/a
8910DPA32V09 Schneider Electric 00785901749813
8910KO2 230240/60 Schneider Electric n/a
8910KO2 240/60 Schneider Electric n/a
EB320BA Schneider Electric n/a
42BF15AD Siemens 00783087232006
A77309043A2 Siemens n/a
316110078 TYCO n/a

* All prices subject to change.

Begin Live Chat