C25DNF240B - Open N-R 2P 40A DP Cont Box Lugs W/QC Term 240vac

Eaton

  • $88.27 (Each)
  • $88.27 (Each)

Availability: In Stock Locally
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
C25DNF240B
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF240B
Description
Open N-R 2P 40A DP Cont Box Lugs W/QC Term 240vac
Eaton Definite Purpose Contactor, Quick, 40A, 208-240 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, 2P, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300402 / 00782116300402
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.27 (Each)
Resources
Images
 
 
C25DNF240B - Large Image
 
C25DNF240B - Small Image
Other Links
 
 
C25DNF240B - Other
 
C25DNF240B - Other
Brochures
 
 
C25DNF240B - Brochure
Attachments
 
 
C25DNF240B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Description
OPEN N-R 2P 40A DP CONT BOX LUGS W/QC TERM 240VAC
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Op N-R 2P 40ADPCNT BXLGS W/Qc240ac
extra long description
ETN C25DNF240B OP N-R 2P 40ADPCNT B
Long Description
Eaton definite purpose contactor, Quick,40A,208-240 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, 2P, 50A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Coil Voltage
50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF240B
GTIN
00782116300402
UPC
782116300402
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25DNF240B.
Jump To:

Cross Referenced

These items are similar to C25DNF240B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC420UM30 Eaton n/a
C25DNF240B Eaton 00782116300402
42CE15AG FURNAS n/a
42CF15AG FURNAS n/a
CR353AD2BB1 GENERAL ELECTRIC 00783166403679
5B111 WW GRAINGER n/a
A77309045A240 Joslyn Clark n/a
2200EB420BA Schneider Electric n/a
8910DPA42V09 Schneider Electric 00785901073468
8910LO2 230/60 Schneider Electric n/a
8910LO2 240/60 Schneider Electric n/a
EB420BA Schneider Electric n/a
42CF15A2 Siemens 00783087783041
A77309045A2 Siemens n/a
16110076 TYCO n/a

* All prices subject to change.

Begin Live Chat