C25FNF260A - DP Cont 60A 2P Opn 120V

Eaton

  • $213.81 (Each)
  • $213.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25FNF260A
Manufacturer
Eaton
Manufacturer's Part Number
TDPE602120
Description
DP Cont 60A 2P Opn 120V
Eaton Definite Purpose Contactor, Quick, 60A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 60A, Contactor, Two-Pole, 75A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side)
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782113476100 / 0782113476100 / 00782113476100
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.81 (Each)
Resources
Other Links
 
 
C25FNF260A - Other
 
C25FNF260A - Other
 
C25FNF260A - Other
 
C25FNF260A - Other
Attachments
 
 
C25FNF260A - Specification Sheet
Brochures
 
 
C25FNF260A - Brochure
Images
 
 
C25FNF260A - Large Image
 
C25FNF260A - Large Image
 
C25FNF260A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Description
DP CONT 60A 2P OPN 120V
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
DP Cont 60A 2P Opn 120V
extra long description
ETN C25FNF260A DP CONT 60A 2P OPN 1
Long Description
Eaton definite purpose contactor, Quick, 60A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 60A, Contactor, Two-pole, 75A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side)
Additional Information
dimensions
3.9700 IN X 2.6300 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25FNF260A
Brand
Eaton
GTIN
00782113476100
UPC
782113476100
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat