C306GN3B - 75A Overload Relay

Eaton

  • $485.73 (Each)
  • $485.73 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C306GN3B
Manufacturer
Eaton
Manufacturer's Part Number
C306GN3B
Description
75A Overload Relay
Relay, 3 Poles, 60 to 79 A, Panel Mount, 0.94 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
782113973241 / 00782113973241
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$485.73 (Each)
Resources
Attachments
 
 
C306GN3B - Specification Sheet
Images
 
 
C306GN3B - Small Image
 
C306GN3B - Large Image
 
C306GN3B - Large Image
Specifications Sheets
 
 
C306GN3B - Specification Sheet
Other Links
 
 
C306GN3B - Other
 
C306GN3B - Other
Brochures
 
 
C306GN3B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 to 79 A
Poles
Three-pole
Descriptions
Product Type
Relay
Long Description
Relay, 3 Poles, 60 to 79 A, Panel Mount, 0.94 lb
Short Description
Relay, 3 Pole, 60 to 79 A
extra long description
ETN C306GN3B THERMAL O/L RELAY 75A
Description
75A OVERLOAD RELAY
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Special Features
Heaters required
Additional Information
Mounting Type
Panel Mount
Standards Met
UL Listed;CSA Certified
dimensions
5.2500 IN X 4.5000 IN X 4.5000 IN
Trip Type
Thermal
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C306GN3B
GTIN
00782113973241
UPC
782113973241
Taxonomies, Classifications, and Categories
Type
Overload relay
Packaging
Weight
0.94 lb
Weight per each
0.94
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Listed
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat