C30CNE20T0 - Open 30A Elec Held Light Cont 2NO W/24VAC Coil

Eaton

  • $1320.15 (Each)
  • $1,320.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C30CNE20T0
Manufacturer
Eaton
Manufacturer's Part Number
C30CNE20T0
Description
Open 30A Elec Held Light Cont 2NO W/24VAC Coil
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116345267 / 00782116345267
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,320.15 (Each)
Resources
Tech Bulletins
 
 
C30CNE20T0 - Tech Bulletin
Other Links
 
 
C30CNE20T0 - Other
 
C30CNE20T0 - Other
 
C30CNE20T0 - Other
Brochures
 
 
C30CNE20T0 - Brochure
Images
 
 
C30CNE20T0 - Large Image
 
C30CNE20T0 - Large Image
 
C30CNE20T0 - Large Image
Attachments
 
 
C30CNE20T0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Description
OPEN 30A ELEC HELD LIGHT CONT 2NO W/24VAC COIL
Product Type
30A Elecheld 2NO W/24VAC Coil
extra long description
ETN C30CNE20T0 30A ELECHELD 2NO W/2
Long Description
Eaton C30CN mechanically held lighting contactor, 30 A, 2 NO, 24 Vac, 30 A, Open, Two-pole, MECH held and MAG latched, Individual pkg., C30CN Series, Non-reversing
Additional Information
Coil Voltage
24 VAC
Contact Rating
30 A
dimensions
7.3900 IN X 4.1800 IN X 3.8600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C30CNE20T0
GTIN
00782116345267
UPC
782116345267
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
Guide NLDX,UL Listed file E1491,cUL Listed,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat